This product may not be available in all locations.

Bus Bar, Acti 9/Multi 9, 100A, 4P, 24 Modules of 18mm
Item #: 1093881
Cat #: A9XPH424
UPC: 606480485070
Documents & Guides
Bus Bar, Acti 9/Multi 9, 100 Amp, 4-Pole, 24 Modules of 18 mm
Sign In or Register to view pricing and more.
Overview
Bus Bar, Acti 9/Multi 9, 100 Amp, 4-Pole, 24 Modules of 18 mm
This Acti9 product is a cuttable horizontal comb busbar 24 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to 3L installations. The type is L1L2L3 (Line). It is a set of 1 device. It is suitable for 8 devices (3P). The length is 430mm.The total number of modules of 18mm is 24. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 3. The number of poles is 3. The Ie rated operational current at 40°C is 100A The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Also known as: 606480485070, A9XPH424
Specifications
Amps: | 100 |
Mounting: | DIN Rail |
Poles: | 4 |
Color: | White |
Volts AC: | 415 |
Amps: | 100 |
Poles: | 4 |
Volts AC: | 415 |
Mounting: | DIN Rail |
Color: | White |
Customer Reviews
No reviews for this product
(0)