Weatherproof Round Box, (4) 1/2" Outlets, 1-1/2" Deep, Aluminum, Gray

Item #: 109369

Cat #: 30316

UPC: 095327303163

Documents & Guides
Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Also known as: 095327303163, 30316

Specifications

Mounting: Vertical
Color: Gray
Diameter: 4 in
Depth: 1 1/2 in
Material: Aluminum
Cubic Inches: 15.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical
Diameter: 4 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 15.300 in³
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)