Comb. Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Themoset, Brown
Item #:
10936
Cat #:
85047
UPC:
078477779415
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.
Overview
3-Gang, 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.
3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477779415, 85047
Specifications
Type: | Toggle Switch, Combination Plate, Duplex |
Color: | Brown |
Gangs: | 3 |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Type: | Toggle Switch, Combination Plate, Duplex |
Gangs: | 3 |
Size: | Standard |
Color: | Brown |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)