Meter Pak, Main Breaker, Center, 3PH, 1000A, 120/240VAC, UG Only

Item #: 1093564

Cat #: EZM31000GCBU

UPC: 785901828242

Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Only Service, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Only Service, Aluminum Bus
Also known as: 785901828242, EZM31000GCBU

Specifications

Phase: 3
Mounting: Surface
Poles: 4
Amps: 1000
Volts AC: 240, 120/208Y
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Poles: 4
Volts AC: 240, 120/208Y
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)