LED High Bay, 4000K, 120-277V

Item #: 1093494

Cat #: HXB-A-UV-35L-M-40K-UL-SV

UPC: 849665012382

Sign In or Register to view pricing and more.
LED High Bay, 35,000 Lumens, Medium Optic, Universal Mount, 4000K, 120-277V

Overview

LED High Bay, 35,000 Lumens, Medium Optic, Universal Mount, 4000K, 120-277V
The HXB Series LED High-Bay luminaire delivers 35,000 and 70,000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires. With exceptional rated lifetimes and operating temperatures, the HXB deliveries industry-leading lumens per watt while reducing maintenance in the toughest environments. Applications: Industrial, manufacturing, warehouse, retail, convention centers, and arenas
Also known as: 849665012382, HXB-A-UV-35L-M-40K-UL-SV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 35000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 35000

Customer Reviews

No reviews for this product
(0)