VOLUMETRIC LED RECESSED 2X4 NOMINAL 6000 LUMENS ELDOLED DIMM

Item #: 1093478

Cat #: 2RTL460LEZ1LP840

UPC: 888791958324

Sign In or Register to view pricing and more.
Documents & Guides
VOLUMETRIC LED RECESSED 2X4 NOMINAL 6000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

VOLUMETRIC LED RECESSED 2X4 NOMINAL 6000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 888791958324, 2RTL460LEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)