AC Splice Box, Outdoor, NEMA 4, 8.5" x 8.5" x 5.75"

Item #: 1093385

Cat #: PROSPL-60

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
AC Splice Box, Outdoor, Weatherproof, NEMA 4, 8.5 Inch x 8.5 Inch x 5.75 Inch, Polycarbonate

Overview

AC Splice Box, Outdoor, Weatherproof, NEMA 4, 8.5 Inch x 8.5 Inch x 5.75 Inch, Polycarbonate
Also known as: PROSPL-60

Specifications

Type: Splice Box
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4
Type: Splice Box
Color: Gray
Material: Polycarbonate
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)