
Weatherproof Round Box, (4) 3/4" Outlets, 1-1/2" Deep, Aluminum, Gray
Item #: 109337
Cat #: 30326
UPC: 095327303262
Documents & Guides
Weatherproof Round Box, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Weatherproof Round Box, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Also known as: 095327303262, 30326
Specifications
Mounting: | Vertical |
Color: | Gray |
Diameter: | 4 in |
Depth: | 1 1/2 in |
Material: | Aluminum |
Cubic Inches: | 15.300 in³ |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 4 |
Mounting: | Vertical |
Diameter: | 4 in |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Color: | Gray |
Depth: | 1 1/2 in |
Cubic Inches: | 15.300 in³ |
Number of Threaded Outlets: | 4 |
Customer Reviews
No reviews for this product
(0)