LEV TDR15-T 15A TMPR DPLX DE+

Item #: 1093351

Cat #: TDR15-T

UPC: 078477737026

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond
Also known as: 078477737026, TDR15-T

Specifications

Type: Receptacle
Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle
Material: Nylon
Color: Light Almond
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)