1" Fiberglass 90° Elbow, 12" Radius, Black, Above Ground

Item #: 1093278

Cat #: 10CSW902D

UPC:

Documents & Guides
No Documents Available
1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Also known as: 10CSW902D

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 12 in
Type: Standard Wall
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 90°
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)