Display, INVIEW, Full Color, 39.7" L x 9.9" H, NEMA 4/4X, 120/240VAC

Item #: 1093254

Cat #: 2706-P92C2X-SC

UPC: 814463020020

Sign In or Register to view pricing and more.
Documents & Guides
Display, INVIEW, Full Color, 39.7 Inch Length x 9.9 Inch Height, 5 Line, NEMA 4/4X, Stainless Steel, 120/240 Volt AC

Overview

Display, INVIEW, Full Color, 39.7 Inch Length x 9.9 Inch Height, 5 Line, NEMA 4/4X, Stainless Steel, 120/240 Volt AC
View real-time actionable data from your Rockwell Automation systems. InView displays offer a vastly superior viewing angle than most LCD and LED displays. Display up to five lines of text or a 9.9-inch single line, viewable from over 450 feet away so your message can be seen where it counts. The 10-inch industrial strength displays are available in full-color and require 120-240 VAC (50/60 Hz). You may trigger messages via programmable logic controllers and programmable automation controllers. The intuitive browser-based & OS independent setup means there is no need for separate software. Easily upgrade your legacy Remote I/O, DH-485, DH+, DeviceNet, & ControlNet comms module. All InView displays come with TechConnect™ support from Rockwell Automation at no additional cost to you.
Also known as: 814463020020, 2706-P92C2X-SC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Panel
Type: Display
Volts AC: 120/240
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Type: Display
Material: Stainless Steel
Mounting: Panel
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)