This product has been discontinued.
Incandescent Lamp, PAR56, 300W, 130V, MFL
Item #: 109322
Cat #: 300PAR56/MFL-130V
UPC: 046135149467
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 300 Watt, 130 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 14946
Overview
Incandescent Lamp, 300 Watt, 130 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 14946
Also known as: 046135149467, 300PAR56/MFL-130V
Specifications
Volts AC: | 130 |
Shape: | PAR56 (Sealed Beam) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Medium Side Prong |
Wattage: | 300 |
Lumens: | 3840 |
Light Technology: | Incandescent |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Base: | Medium Side Prong |
Lumens: | 3840 |
Shape: | PAR56 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)