LED Linear Luminaire, 4', 81 Watt, 7800 Lumen, 5650K, 120-277V

Item #: 1093174

Cat #: LLEDA17LU2

UPC: 781381426589

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Luminaire, 4' Foot, 81 Watt, 7800 Lumen, 5650K, 70 CRI, 120-277 Volt, Clear Lens, For NEC and CEC Governed Hazardous Locations

Overview

LED Linear Luminaire, 4' Foot, 81 Watt, 7800 Lumen, 5650K, 70 CRI, 120-277 Volt, Clear Lens, For NEC and CEC Governed Hazardous Locations
The Appleton™ Viamaster™ LED luminaire series is ideal for use in NEC and CEC Governed harsh and hazardous locations. The contemporary, low profile design is suitable for tight spaces and is easy to retrofit in the same mounting footprint as their fluorescent counterparts.
Also known as: 781381426589, LLEDA17LU2

Specifications

Length: 4 ft, 48 in
Lumens: 7800
Wattage: 81
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 81
Light Technology: LED
Lumens: 7800
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)