1-1/2 IN IRON VERT SEALING FTG

Item #: 10931

Cat #: EY-150

UPC: 783126137088

Documents & Guides
OZ-Gedney Type EY Vertical Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-1/4 IN Body Diameter X 5-1/2 IN Overall Length, 3 IN Turning Radius, 9 OZ Sealing Compound Required, 1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, UL Listed Using O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, UL Listed For Vertical Conduit Runs In: Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, CSA Certified sealing compound, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
EYS5 1 1/2 NPT FEM CST IRON VERT/HORZ SEAL FT
Item #: 79946
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

OZ-Gedney Type EY Vertical Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-1/4 IN Body Diameter X 5-1/2 IN Overall Length, 3 IN Turning Radius, 9 OZ Sealing Compound Required, 1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, UL Listed Using O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, UL Listed For Vertical Conduit Runs In: Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, CSA Certified sealing compound, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Also known as: 783126137088, EY-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)