MC12/3STR BNOEGY 12G AA 1000R

Item #: 1093060

Cat #: 55111402

UPC: 032886043482

Sign In or Register to view pricing and more.
Documents & Guides
MC12/3STR BNOEGY 12G AA 1000R

Overview

MC12/3STR BNOEGY 12G AA 1000R
Also known as: 032886043482, 55111402

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)