MC12/2STR BNGY 12G AA 1000R

Item #: 1093059

Cat #: 55111002

UPC: 032886043444

Sign In or Register to view pricing and more.
Documents & Guides
MC12/2STR BNGY 12G AA 1000R

Overview

MC12/2STR BNGY 12G AA 1000R
Also known as: 032886043444, 55111002

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)