LEV LOK 3W TOGGLE SW

Item #: 1093007

Cat #: M1223

UPC: 078477494417

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1223 LEV LOK 3W TOGGLE S

Overview

LEV M1223 LEV LOK 3W TOGGLE S
Also known as: 078477494417, M1223

Specifications

Color: Brown
Type: 3-Way Switch
Material: Nylon
Color: Brown
Material: Nylon
Type: 3-Way Switch

Customer Reviews

No reviews for this product
(0)