Marker Card, for Other Manf. Terminals, 5mm x 10mm

Item #: 1093

Cat #: 1492-MC5X10

UPC: 781180022517

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards Blank, to fit Phoenix, Weiland, Entrelec, Telemacaninque, Legrand, Terminal Blocks, Snap-in, 5 mm x 10 mm, 120 per Card, 5 in a Package

Overview

Marker Cards Blank, to fit Phoenix, Weiland, Entrelec, Telemacaninque, Legrand, Terminal Blocks, Snap-in, 5 mm x 10 mm, 120 per Card, 5 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-MC5X10 is a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180022517, 1492-MC5X10

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)