LEV-LOK 20A SP SWITCH

Item #: 1092970

Cat #: M1221

UPC: 078477494318

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1221 LEV-LOK 20A SP SWIT

Overview

LEV M1221 LEV-LOK 20A SP SWIT
Also known as: 078477494318, M1221

Specifications

Color: Brown
Type: Modular Toggle Switch
Material: Nylon
Color: Brown
Material: Nylon
Type: Modular Toggle Switch

Customer Reviews

No reviews for this product
(0)