30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 10929

Cat #: 10250T1311

UPC: 782113219691

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 10250T1311 is a 2-position Black Knob Selector Switch Operator with cap and maintained cam action. This operator supports vertical mounting and is suitable for use with Eaton 10250T series selector switches.
Also known as: 782113219691, 10250T1311

Specifications

Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)