Clear Acrylic Reflector for LED Low-Bay/High-Bay Luminaire, 16"

Item #: 1092843

Cat #: CXBP16-MP

UPC:

Sign In or Register to view pricing and more.
SERIES 16IN CLEAR ACRYLIC

Overview

SERIES 16IN CLEAR ACRYLIC
KBL LED delivers 20,900(M) or 27,500(H) lumens, allowing for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. With energy savings of up to 65% over traditional light sources, lightweight construction and multiple mounting options, the KBL is optimized for new construction or retrofit installations. The KBL delivers even illumination with reflector choices of aluminum, clear acrylic, clear polycarbonate, or white acrylic. Optional lenses offer enhanced uplight and maximum uniformity, making it ideal for a variety of applications including retail, gymnasiums, light manufacturing, and warehouses. Applications: Retail, gymnasiums (aluminum or polycarbonate reflector), industrial, manufacturing and warehouse spaces.
Also known as: CXBP16-MP

Specifications

Wattage: 400
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)