OSQ LED AREA NO MOUNT TYPE 4 MEDIUM 5700K 120-277V BRONZE

Item #: 1092807

Cat #: OSQ-A-NM-4ME-U-57K-UL-BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OSQ LED AREA NO MOUNT TYPE 4 MEDIUM 5700K 120-277V BRONZE

Overview

OSQ LED AREA NO MOUNT TYPE 4 MEDIUM 5700K 120-277V BRONZE
Also known as: OSQ-A-NM-4ME-U-57K-UL-BZ

Specifications

Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Type: Area Light
Light Technology: LED
Volts AC: 120, 277
Type: Area Light
Color Temperature: 5700 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)