Wireway 90° Elbow, Type 12, Feed-Through, 2-1/2" x 2-1/2", Steel, Gray

Item #: 10927

Cat #: F22WE90

UPC: 783510140700

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
With a variety of fittings and brackets, the nVent HOFFMAN HOFF22WE90 traditional-design wireway is suitable for a broad range of industrial applications.
Also known as: 783510140700, F22WE90

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)