![Handy Box, Depth: 2-1/8", 1/2" KOs, Vertical Bracket, Metallic Handy Box, Depth: 2-1/8", 1/2" KOs, Vertical Bracket, Metallic](https://rexel-cdn.com/products/app4sslvbek.jpg?i=BA80D1B9-4920-4953-AC23-3AD690330BF6&f=420)
Handy Box, Depth: 2-1/8", 1/2" KOs, Vertical Bracket, Metallic
Item #:
1092660
Cat #:
4SSLVB-EK
UPC:
687855877652
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Bracket, Handy Box, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/8". Side Knockouts: (2) 1/2" and (1) Eccentric. End Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 14.5". Setback: 3/4".
Overview
Vertical Bracket, Handy Box, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/8". Side Knockouts: (2) 1/2" and (1) Eccentric. End Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 14.5". Setback: 3/4".
Also known as: 687855877652, 4SSLVB-EK
Specifications
Knockout Diameter: | 1/2 in |
Depth: | 2 1/8 in |
Cubic Inches: | 14.500 in³ |
Knockout Diameter: | 1/2 in |
Cubic Inches: | 14.500 in³ |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)