This product may not be available in all locations.
5
more
Variable Speed AC Drive, 25HP ND, 20HP HD, 480VAC, 3PH
Item #: 1092612
Cat #: ATV630D18N4
UPC: 785901462217
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Variable Speed AC Drive, ATV630, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 31.7 - 39.2 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Overview
Variable Speed AC Drive, ATV630, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 31.7 - 39.2 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features 3 built-in RJ45 communication ports as standard, 1 Ethernet port, 2 serial ports. It works at a rated supply voltage from 380V to 480V AC. This drive provides up to 30% energy saving when on standby due to the innovative ‘‘Stop and Go’’operation without additional costs. It is suitable for motors with power rating up to 18.5kW / 25hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 15kW / 20hp for applications requiring significant overload (up to 150%). It weighs 14.2kg and its dimensions are, 211mm wide, 546mm high, 232mm deep. This drive is focused on fluids management processing and energy saving, it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas and food and beverage applications. Accessories (fan kit, graphic display terminal) and options (I/O expansion modules, communication modules, EMC input filters) are available with Altivar Process ATV600 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a wall. This new concept of drives meets the major needs of process and utilities in terms of equipment efficiency and total cost of ownership by supporting the energy management, asset management and also the overall performance of the process.
Also known as: 785901462217, ATV630D18N4
Specifications
Phase: | 3 |
Type: | AC Drive |
Poles: | 3 |
Horsepower: | 25, 20 |
Family / Style: | Altivar |
Wattage: | 15 kW, 18.500 kW |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Volts AC Range: | 380 - 480 |
Amps Range: | 31.700 - 39.200 |
Phase: | 3 |
Poles: | 3 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Amps Range: | 31.700 - 39.200 |
Type: | AC Drive |
Horsepower: | 25, 20 |
Wattage: | 15 kW, 18.500 kW |
Mounting: | Wall |
Volts AC Range: | 380 - 480 |
Customer Reviews
No reviews for this product
(0)