Dual Ir Mouse Emitter

Item #: 109257

Cat #: F7425

UPC: 871744103391

Sign In or Register to view pricing and more.
Documents & Guides
Dual IR Mouse Emitter, Compatible with: On-Q Universal IR Remote Control

Overview

Dual IR Mouse Emitter, Compatible with: On-Q Universal IR Remote Control
The lyriQ Multi-Room Audio System allows for control of third party equipment with the use of the OnQ Dual IR Mouse Emitter (F7425). This equipment can include AV Receivers, Blu-ray players, DVD players, and more. The third-party IR signal is fed into the lyriQ volume control or External IR Receiver which then interprets and sends the signal using a multi-burst frequency by default (mixed 40 kHz/56 kHz pattern). This sophisticated method works for most all products, however not every product can be controlled in this manner. In those rare cases where a device does not respond, the lyriQ volume control and the External IR receiver have built-in settings that allow for the adjustment of the carrier IR frequency so that these devices can operate properly.
Also known as: 871744103391, F7425

Specifications

Type: Infrared, Repeater System, Emitter
Color: Black
Type: Infrared, Repeater System, Emitter
Color: Black

Customer Reviews

No reviews for this product
(0)