Areamaster™ HL LED Luminaire, 50K

Item #: 1092465

Cat #: AMLHL3CG7BU

UPC: 781381065788

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Generation 2 and High Lumen LED Luminaire, 306 Watt, 35400 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern

Overview

Areamaster™ Generation 2 and High Lumen LED Luminaire, 306 Watt, 35400 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
Also known as: 781381065788, AMLHL3CG7BU

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)