Baseboard Heater, 48", 240V

Item #: 109243

Cat #: H2910048SW

UPC: 686334105170

Documents & Guides
Heater, Baseboard, Convection, 48 Inch, 1000 Watt, 240 Volt, White
Sign In or Register to view pricing and more.

Overview

Heater, Baseboard, Convection, 48 Inch, 1000 Watt, 240 Volt, White
Also known as: 686334105170, H2910048SW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)