ProLine G2 Plinth Base 800X600

Item #: 1092200

Cat #: P2BP186

UPC: 783510311018

Documents & Guides
ProLine G2 Plinth Base 800X600, Bases Install Under an Enclosure to Provide Space for Cables to Enter From Below
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLine G2 Plinth Base 800X600, Bases Install Under an Enclosure to Provide Space for Cables to Enter From Below
Also known as: 783510311018, P2BP186

Specifications

Type: Plinth Base
Material: Steel
Height: 3.940 in
Depth: 22.210 in
Width: 31.460 in
Type: Plinth Base
Height: 3.940 in
Width: 31.460 in
Material: Steel
Depth: 22.210 in

Customer Reviews

No reviews for this product
(0)