Weatherproof Round Cover, 4" Diameter, (1) 1/2" Outlets, Zinc Die Cast, Gray

Item #: 109220

Cat #: 30367

UPC: 095327303675

Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, (1) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (1) 1/2 Inch Threaded Outlets, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included.
Also known as: 095327303675, 30367

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Mounting: Vertical, Horizontal
Diameter: 4 in
Number of Threaded Outlets: 3
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)