HOF P2ADC5 DUST COVER 500MM

Item #: 1092191

Cat #: P2ADC5

UPC: 783510344078

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2ADC5 DUST COVER 500MM

Overview

HOF P2ADC5 DUST COVER 500MM
Also known as: 783510344078, P2ADC5

Specifications

Material: Steel
Height: 3.150 in
Depth: 1.090 in
Width: 18.300 in
Material: Steel
Depth: 1.090 in
Height: 3.150 in
Width: 18.300 in

Customer Reviews

No reviews for this product
(0)