Floor Standing Enclosure, Proline G2 Series, NEMA 12

Item #: 1092181

Cat #: P2K2086

UPC: 783510320621

Sign In or Register to view pricing and more.
Documents & Guides
Floor Standing Enclosure, Proline G2 Series, NEMA 12, One Door, 78.82 x 31.80 x 19.88 Inch, Includes Frame, Solid Door(s), Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes

Overview

Floor Standing Enclosure, Proline G2 Series, NEMA 12, One Door, 78.82 x 31.80 x 19.88 Inch, Includes Frame, Solid Door(s), Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.
Also known as: 783510320621, P2K2086

Specifications

Material: Steel
Depth: 23.820 in
IP/NEMA Rating: NEMA 12
Width: 31.800 in
Height: 78.820 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 78.820 in
Depth: 23.820 in
Width: 31.800 in

Customer Reviews

No reviews for this product
(0)