30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 10921

Cat #: 278

UPC: 078477074510

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter

Overview

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Built of durable thermoplastic, Leviton power receptacles come equipped with heavy gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
Also known as: 078477074510, 278, Dryer Plug, Dryer outlet

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: 14-30R
Standards: California Proposition 65
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Amps: 30
Standards: California Proposition 65
Mounting: Flush
Color: Black
NEMA Configuration: 14-30R

Customer Reviews

No reviews for this product
(0)