Single-Pole Locking Toggle Switch, 15A, 120/277V, Brown, Industrial

Item #: 109209

Cat #: 1201-2L

UPC: 078477358207

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown

Overview

15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Brown
Also known as: 078477358207, 1201-2L

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1

Customer Reviews

No reviews for this product
(0)