WIRE 22/2C STR BC OAS CMP/CL3P WHITE

Item #: 1092071

Cat #: 57570801

UPC: 032886882494

Sign In or Register to view pricing and more.
Documents & Guides
*P20032-1B WIRE 22/2C STR BC OAS CMP/CL3P WHITE

Overview

*P20032-1B WIRE 22/2C STR BC OAS CMP/CL3P WHITE
Also known as: 032886882494, 57570801

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Conductors: 2
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)