Contactor, IEC, 25A, 3P, 120V AC Coil, XT Series

Item #: 109197

Cat #: XTCE025C10A

UPC: 015082771298

Sign In or Register to view pricing and more.
25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082771298, XTCE025C10A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Mounting: Surface
Amps: 25
Volts AC Control: 120
Poles: 3
Mounting: Surface
Phase: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 25

Customer Reviews

No reviews for this product
(0)