8' 36W T8 LED Lamp, 50K

Item #: 1091632

Cat #: KT-LED36T8-96P-850-D-DP

UPC: 890949011768

Documents & Guides
36W T8 LED 5000K HIGH EFFICIENCY 8FT
Sign In or Register to view pricing and more.

No associated products found.

Overview

36W T8 LED 5000K HIGH EFFICIENCY 8FT
Also known as: 890949011768, KT-LED36T8-96P-850-D-DP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Plastic
Color Rendering Index (CRI): 80+
Wattage: 36
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 36
Base: 1-Pin (Fa8)
Lumens: 4000
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)