Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 109162

Cat #: 1014300000

UPC: 008190084428

Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection, Standard Package Qty: 25, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection, Standard Package Qty: 25, Order of 1 = 1 Terminal Block
Also known as: 008190084428, 1014300000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Volts AC Range: 60 - 150
Volts DC Range: 60 - 150
Type: Terminal Block, Fused, Feed Through
Mounting: DIN Rail
Volts AC Range: 60 - 150
Size: 6 mm
Color: Dark Beige
Volts DC Range: 60 - 150

Customer Reviews

No reviews for this product
(0)