inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12 to 48 VDC

Item #: 10915
Cat #: XS612B1PAM12
UPC: 785901505273
Sign In or Register to view pricing and more.
inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12 to 48 VDC

Overview

inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12 to 48 VDC
XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.
Also known as: 785901505273, XS612B1PAM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Volts DC Range: 48, 12
Poles: 1
Diameter: 62 mm
Standards: California Proposition 65
Type: Inductive, Proximity Switch
Volts DC Range: 48, 12
Diameter: 62 mm
Mounting: Panel
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)