2.4 - 4.0 Amp, IEC, Overload Relay

Item #: 109146

Cat #: XTOM004AC1

UPC: 015080145183

Sign In or Register to view pricing and more.
Documents & Guides
2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors.

Overview

2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors.
Relays are electrically operated switches that allow one electrical circuit to control one or more other circuits by opening and closing its contacts in response to energising or de-energising its coil. Relays are widely used to switch starting coils, heating elements, pilot lights and audible alarms. In addition to dishwashers, fridges, heating and air conditioning systems, relays control the operation of machine tools, industrial assembly lines and commercial equipment. Protective relays can prevent equipment damage by detecting electrical abnormalities, including overcurrent, undercurrent, overloads and reverse currents.
Also known as: 015080145183, XTOM004AC1

Specifications

Poles: 3
Amps: 4
Type: Thermal, IEC, Overload Relay
Amps Range: 2.400 - 4
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 4
Amps Range: 2.400 - 4

Customer Reviews

No reviews for this product
(0)