600W 240V Hydronic Baseboard

Item #: 109145

Cat #: H390636C

UPC: 686334111706

Sign In or Register to view pricing and more.
Documents & Guides
36" Electric Baseboard, Hydronic, 240V/600W, 208V/450W, Color: Brown.

Overview

36" Electric Baseboard, Hydronic, 240V/600W, 208V/450W, Color: Brown.
Also known as: 686334111706, H390636C

Specifications

Wattage: 450, 600
Color: Brown
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Mounting: Wall
Color: Brown
Length: 36 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)