![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![LIMITRON TIME DELAY FUSE LIMITRON TIME DELAY FUSE](https://rexel-cdn.com/products/busklu1600.jpg?i=6D527F64-0042-4D46-95DE-3B04C516A12C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series KLU fuse, 1600 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Overview
Eaton Bussmann series KLU fuse, 1600 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Also known as: 051712135092, KLU-1600
Specifications
Mounting: | Bolt |
Type: | Current-Limiting, Power Fuse |
Speed: | Time Delay, Slow Blow |
Class: | L |
Amps: | 1600 |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Mounting: | Bolt |
Speed: | Time Delay, Slow Blow |
Amps: | 1600 |
Interrupt Rating DC: | 200 kA |
Type: | Current-Limiting, Power Fuse |
Class: | L |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)