Laser Printable Labels, 0.500 x 0.750"

Item #: 10914

Cat #: LAT-40-799-5

UPC: 662820296850

Documents & Guides
Laser Printable Labels, Dimensions: 0.500 x 0.750 inch, Material: Nylon Cloth, Color: White, Compatible With: Laser Printers, Includes: 5000/Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Laser Printable Labels, Dimensions: 0.500 x 0.750 inch, Material: Nylon Cloth, Color: White, Compatible With: Laser Printers, Includes: 5000/Package
LaserTab Series Polyamide Coated Nylon Cloth Labels
Also known as: 662820296850, LAT-40-799-5

Specifications

Length: 3/4 in
Width: 1/2 in
Type: Label, Laser Printable
Color: White
Material: Nylon
Length: 3/4 in
Type: Label, Laser Printable
Material: Nylon
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)