LED Floodlight, 225 Watt, 30000 Lumen, 5000K, 120-277V

Item #: 1091385

Cat #: AMLHL2CG6BH

UPC: 781381602921

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Clear Glass 7x6, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Clear Glass 7x6, 120-277 Volt
Also known as: 781381602921, AMLHL2CG6BH

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)