POOL BOX 2H 3/4", 1H 1"

Item #: 109135

Cat #: 30387

UPC: 095327303873

Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Junction Box; Lexan 503; Swimming Pool; Material: Solid Brass; Size: (2) 3/4 IN Hub, (1) 1 IN Hub; Mounting: Screw

Overview

Mulberry; Junction Box; Lexan 503; Swimming Pool; Material: Solid Brass; Size: (2) 3/4 IN Hub, (1) 1 IN Hub; Mounting: Screw
Also known as: 095327303873, 30387

Specifications

Depth: 3 1/4 in
Knockout Diameter: 3/4 in, 1 in
Mounting: Surface
Color: Gray
Material: PVC
Width: 3 1/16 in
Height: 4 3/16 in
Cubic Inches: 22 in³
Depth: 3 1/4 in
Mounting: Surface
Material: PVC
Height: 4 3/16 in
Knockout Diameter: 3/4 in, 1 in
Color: Gray
Width: 3 1/16 in
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)