High Temperature Electronic, (4) 18AWG Copper, CMP, FEP Insulation & Outer Jacket, Overall Shield, 300V

Item #: 10913

Cat #: 89418-002-1000

UPC:

Documents & Guides
High Temperature Electronic, 4 Conductor 18AWG (19x30) Tinned Copper, FEP Insulation, Overall Beldfoil® Shield, FEP Outer Jacket, CMP, 300V, Rated 105 Degrees Celsius
Sign In or Register to view pricing and more.

Overview

High Temperature Electronic, 4 Conductor 18AWG (19x30) Tinned Copper, FEP Insulation, Overall Beldfoil® Shield, FEP Outer Jacket, CMP, 300V, Rated 105 Degrees Celsius
Use for extreme high/low temperature environments; chemical resistant; outdoor and burial applications; low voltage analog signals (4-20ma, 0-10v, ...); low voltage control (24v, …); line level audio; voice communications; panel wiring.
Also known as: 89418-002-1000

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Conductors: 4
Volts AC: 300
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)