

2000 Amp Class L Time-Delay Fuse, 600V, Limitron
Item #: 109125
Cat #: KLU-2000
UPC: 051712135108
Sign In or Register to view pricing and more.
Documents & Guides
2000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Overview
2000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712135108, KLU-2000
Specifications
Amps: | 2000 |
Speed: | Time Delay, Slow Blow |
Class: | L |
Volts AC: | 600 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Amps: | 2000 |
Class: | L |
Mounting: | Bolt On |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)