Pilot Device, Actuator Extender, 30mm, for Shallow Contact Blocks

Item #: 10912

Cat #: 800T-N337

UPC: 662073974642

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Actuator Extender, 30 mm, for Shallow Contact Blocks

Overview

Pilot Device, Actuator Extender, 30 mm, for Shallow Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N337 from Rockwell Automation® is an 800T accessory. It is a actuator extender. It is a replacement part. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073974642, 800T-N337

Specifications

Type: Actuator Extender, Shallow Block, Pilot Devie
Material: Plastic
Family / Style: 800T
Type: Actuator Extender, Shallow Block, Pilot Devie
Family / Style: 800T
Material: Plastic

Customer Reviews

No reviews for this product
(0)