3/8" Good Buddy Fiberglass Conduit Rodder, 400'

Item #: 1091160

Cat #: 9-25-400M

UPC: 815963011556

Sign In or Register to view pricing and more.
Documents & Guides
3/8" Good Buddy Fiberglass Conduit Rodder, Length: 400', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Demensions: 29”H x 29”L x 27”W (Folds to 10" Width for Carrying Into Manholes), Reccommended Rod or Fish Size: 2" - 4", Rod marked every 5’, Includes End Ferrule and Pulling Eye, Rodder Wheel Detachable, Accessory Kit Included

Overview

3/8" Good Buddy Fiberglass Conduit Rodder, Length: 400', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Demensions: 29”H x 29”L x 27”W (Folds to 10" Width for Carrying Into Manholes), Reccommended Rod or Fish Size: 2" - 4", Rod marked every 5’, Includes End Ferrule and Pulling Eye, Rodder Wheel Detachable, Accessory Kit Included
Also known as: 815963011556, 9-25-400M

Specifications

Diameter: 3/8 in
Length: 400 ft
Type: Conduit Dispenser, Stationary
Diameter: 3/8 in
Type: Conduit Dispenser, Stationary
Length: 400 ft

Customer Reviews

No reviews for this product
(0)