Paddle Fan, 3-Blade, 56", White

Item #: 109115
Cat #: HF956W
UPC: 030844006043
Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: White
Also known as: 030844006043, HF956W

Specifications

Color: White
Width: 56 in
Color: White
Width: 56 in

Customer Reviews

No reviews for this product
(0)